6 in 316 Stainless Steel Threaded Half Coupling, Class 150
Mfr # 4381035720
Zoro # G1563943
product price:Â $242.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Half Coupling
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4381035720
Zoro #
G1563943
UPC #
092201422521
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
6"
Details
Specific Fitting Shape
Half Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Half Coupling
Description
The ZORO SELECT - 4381035720 is a half coupling stainless steel pipe fitting designed to connect a branch pipe to a main pipeline where a full-length coupling is not required or access is limited. Constructed from 316 stainless steel; Class 150 pressure rating; 6-inch nominal pipe size. The half coupling design engages only one pipe end and is intended for branch connections in restricted spaces. Key Features:
- Material: 316 stainless steel.
- Fitting shape: Half Coupling, with one end shortened to engage a single pipe.
- Pipe size: 6 inches nominal diameter connection.
- Fitting pressure rating: Class 150.
- Intended for joining or reducing branch connections where full-length couplings are unnecessary.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.