Union, 1-1/4", 150, 316, Thrd Heavy
Mfr # 4381037660
Zoro # G1564768
product price:Â $29.89
/eaKey Features
Specific Fitting Shape
Union
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4381037660
Zoro #
G1564768
UPC #
092201366955
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
1-1/4"
Details
Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Item
Union
Description
The ZORO SELECT - 4381037660 is a stainless steel pipe union designed to join two pipe ends for connection or disconnection without rotating the pipes. This three-piece fitting includes a body, nut, and mating seat or gasket.
Made from corrosion-resistant 316 stainless steel, rated for use within the specified pressure class.
Key Features:
- Constructed from 316 stainless steel for corrosion resistance.
- Union design allows joining or separating pipe ends without pipe rotation.
- Consists of three pieces: body, nut, and mating seat or gasket.
- Rated for operation within the specified pressure class.
- Suitable for 1-1/4" nominal pipe size connections.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.