Union, 3/4", 150,316, Thrd Heavy
Mfr # 4381037640
Zoro # G1564777
product price:Â $16.29
/eaKey Features
Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4381037640
Zoro #
G1564777
UPC #
092201366931
Country of Origin
Viet Nam
Dimensions
Pipe Size - Pipe Fitting
3/4"
Details
Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Item
Union
Standards
ANSI B1.20.1, ASTM A351
Color
Silver
Class
Class 150
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Description
Union, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.