3 in 316 Stainless Steel Threaded Tee Fitting, Class 150
Mfr # 4381037500
Zoro # G1564792
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Tee
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4381037500
Zoro #
G1564792
UPC #
092201366870
Country of Origin
Viet Nam
Dimensions
Pipe Size - Pipe Fitting
3"
Details
Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Tee
Description
Tee,3",150,316,Thrd Heavy
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.