Flexible Connector, For Pipe Size 1-1/4"

  • Mfr # TC-150

  • Zoro # G1565024


product price:  $6.75
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4"
Specific Fitting Shape
Connector
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-150
Zoro #
G1565024
UPC #
10018578016757
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Pipe Fitting Length
2-1/4"
Inside Dia.
1-29/64" x 1-29/64"
Pipe Size (Fittings)
1-1/4"
Pipe Size
1-1/4" or 1-1/2"
Fitting Length
2-1/4"
Fitting Side B Inside Diameter
1 7/16 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side A Inside Diameter
1 7/16 in
For Nominal Pipe Size
1 1/4 in
Fitting Side A Outside Diameter
1 3/4 in
Fitting Side B Outside Diameter
1 3/4 in
Overall Length
2 5/16 in

Details

Specific Fitting Shape
Connector
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Connector
Item
Flexible Connector
Max. Temp.
140 Degrees F
Fittings Sub-Category
Connectors
Max. Pressure
4.3 psi
Standards
ASTM D5926
Band Material
300 Stainless Steel
Specific Pipe Fitting Shape
Connector
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Temp. Range
140 Degrees F
Application
Non-Potable Water
Number of Clamps included
2
Includes Shield
No
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Color
Black
Includes Clamp
Yes
Maximum Operating Pressure
4.3 psi
Clamp Type
Interlocked Worm Gear
Clamp Material
300 Stainless Steel

Description

Flexible Coupling, For Nominal Pipe Size 1 1/4 in, PVC, 1 1/4 in, 1 7/16 in, 1 3/4 in, Female, 1 1/4 in, 1 7/16 in, 1 3/4 in, Female, 2 11/32 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.