4 in x 2 in Hex Reducing Bushing, 316 Stainless Steel, Male NPT x Female NPT, Class 3000

  • Mfr # 4307001456

  • Zoro # G1565137


product price:  $75.79
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4307001456
Zoro #
G1565137
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
4" x 2"
Pipe Size
4" x 2"
Pipe Size (Fittings)
4" x 2"
Outside Dia.
4-5/8"
Hex Size
2 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Reducing Bushing
Pipe Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
Hex Reducing Bushing
Fittings Sub-Category
Bushings
Standards
ASME A182, ANSI B1.20.1, ASME B16.11
Max. Steam Pressure
2810 psi @ 350 Degrees F
Max. Pressure
3000 psi@100 Degrees F
Material Grade
316
Class
Class 3000
Fitting Side A Gender
Male
Maximum Operating Pressure
Refer to Specification
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side A Type
NPT
For Pipe Schedule
160
Color
Silver
Includes Seal
No

Description

The ZORO SELECT - 4307001456 is a hex reducing bushing stainless steel pipe fitting that features a hexagonal outer profile for wrench tightening. It screws into a larger female-threaded opening (4 in FNPT) and provides a smaller male-threaded (2 in MNPT) connection to adapt different pipe or fitting sizes. Constructed from 316 stainless steel with corrosion resistance and temperature tolerance; pressure ratings: 3000 psi @ 100°F; 2810 psi @ 350°F (steam); Class 3000. The fitting meets standards ASME B16.11 for dimensions, ASTM A182 for materials, and ASME B1.20.1 for NPT threads. It is rated for a maximum pressure of 3000 psi at 100°F and a maximum steam pressure of 2810 psi at 350°F with a Class 3000 pressure rating.
Key Features:

  • Material: 316 stainless steel.
  • Connection types: 4 in female NPT x 2 in male NPT.
  • Pressure rating: Class 3000, maximum working pressure 3000 psi @ 100°F.
  • Hex size: 2 in across flats for wrench tightening.
  • Outside diameter: 4-5/8 in.
  • Includes no pre-applied thread sealant or included seal.
  • Threads and dimensions conform to ASME B1.20.1 and ASME B16.11 standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.