Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spears Nipple, 1/4 In, 2 In L, PVC, Gray 1880-020

Nipple, 1/4 In, 2 In L, PVC, Gray (Discontinued)

  • Mfr # 1880-020
  • Zoro # G1565697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1880-020
Zoro #
G1565697
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Pipe Length
2"
Pipe Size (Fittings)
1/4"

Details

Pipe Fitting Material
PVC
Material - Pipe
PVC
Color
Gray
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Plastic
Item
Nipple
Standards
ASTM D-1784
Max. Temp.
110 Degrees F
Fittings Sub-Category
Nipples
Material (Pipe)
PVC
Specific Pipe Fitting Shape
Nipple
Schedule
80

Description

Nipple, Color Gray, Schedule 80, Standards ASTM D-1784

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.