Reducing Coupling Reducer Coupling, 4" x 3-1/2" Pipe, FNPT, Malleable Iron, Class 150
Mfr # 0310092408
Zoro # G1565846
product price:Â $207.99
/ea
Sold in multiples of 4 for $831.96
Free Shipping & Returns
Key Features
Specific Fitting Shape
Reducing Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
4" x 3-1/2"
Class
Class 150
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0310092408
Zoro #
G1565846
UPC #
690291026256
Country of Origin
United States
Dimensions
Pipe Size (Fittings)
4" x 3-1/2"
Pipe Size - Pipe Fitting
4 in x 3 1/2 in
Pipe Size
4" x 3-1/2"
Fitting Side B Nominal Pipe Size
3 1/2 in
Fitting Side A Nominal Pipe Size
4 in
Description
Straight, Malleable Iron, Class Class 150, For Pipe Schedule Schedule 40, 4 in, Female, Threaded, 3 1/2 in, Female, Threaded, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.