Portable Water Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection, 17 ft Max Head

  • Mfr # 1BL017LF

  • Zoro # G1568883


product price:  $1,199.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Inlet/Outlet Size
1 in to 1-1/2 in
Series
PL-50B
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1BL017LF
Zoro #
G1568883
UPC #
683328223155
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1 in to 1-1/2 in
Face to Face Dimension
8 1/2 in
Overall Width
4.5 in
Overall Height
8.5 in
Overall Length
9.13 in
Compatible Intake Pipe Size
1 in, 1 1/4 in, 1 1/2 in
Compatible Discharge Pipe Size
1 in, 1 1/4 in, 1 1/2 in
Manufacturer Warranty Length
1 yr
For Inlet Pipe Diameter
1 in, 1 1/4 in, 1 1/2 in
For Discharge Pipe Diameter
1 in, 1 1/4 in, 1 1/2 in

Details

Item
Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Series
PL-50B
Pump Type
Standard
Number of Speeds
1
Max. GPM @ Head
58 gpm @ 1 ft
Maximum Feet of Head
17 ft
Min. GPM @ Head
20 gpm @ 15 ft
Connection Type
Flange
Mechanical Seal
Maintenance Free
Shaft Material
Carbon/Silicon Carbide
Thermal Protection
yes
Impeller Material
Plastic
Drive Type
Direct
Amps
1.8 A
Best Efficiency GPM @ Head
35 gpm @ 12 ft
Pump Mount
Noryl(R)
Loop Configuration
Open
Shut-Off
17 ft
Standards
UL Listed
Series Family
Series PL
Pump Housing Material
Bronze
Maximum Operating Pressure
150 psi
Maximum Flow Rate @ 15 Feet of Head
20 gpm
Motor Enclosure Design
Totally Enclosed Fan Cooled
Rotor Type
Dry
Maximum Media Temperature
225 Degrees F
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Frequency
60 Hz
Maximum RPM
3,300 RPM
Nameplate Voltage
115V AC
Maximum Flow Rate @ 1 Feet of Head
58 gpm
For Use With Potable Systems
Yes
Maximum Flow Rate @ 10 Feet of Head
40 gpm
Flange or Union Included
No
Maximum Flow Rate @ 5 Feet of Head
50 gpm
Media Temperature - Maximum
225 Degrees F
Operating Pressure - Maximum
150 psi
Includes Flange
No Flange Included
Revolutions Per Minute - Maximum
3,300 RPM
Pump Casing Material
Bronze
Connection Standard
Flange
For Low Lead Compliance Level
CE
Includes Volute
Volute Included
Flow Rate - Maximum
57 gpm
Full Load Current
1.8 A
Media Temperature - Minimum
14 Degrees F
Feet of Head - Maximum
17 ft

Description

Circulating Pump, Compatible Intake Pipe Size 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 8 1/2 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/6 hp, Maximum Feet of Head 17 ft, Maximum Flow Rate @ 10 Feet of Head 40 gpm, Maximum Flow Rate @ 15 Feet of Head 20 gpm, Maximum Flow Rate @ 1 Foot of Head 58 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family Series PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.