Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1-1/2 in Pipe Size, 120V AC, High Flow, Brass

  • Mfr # EF8210G056

  • Zoro # G1570703


product price:  $780.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1-1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EF8210G056
Zoro #
G1570703
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1-1/2 in
Overall Length
4-3/8 in
Overall Height
6 in
Center Line Pipe Center Size
4-13/16 in
Overall Width
3-15/16 in
Orifice Diameter
1-1/4 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, 125 psi Light Oil, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Body Material
Brass
Electrical Connections
1/2 in Conduit Hub
Coil Insulation Class
F
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Coil Enclosure
Explosion Proof, Watertight
Valve Design
2-Way/2-Position
Standards
UL Listed
Includes Coil
Yes
Wattage
16.1 W
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Steam - Maximum
Not Rated
Thread Type
NPT
Operating Pressure Differential Water - Minimum
0 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Ambient Temperature - Maximum
140 Degrees F
Mounting Orientation
Vertical
Frequency
60 Hz
Operating Pressure Differential Water - Maximum
125 psi
Valve Positions
2-Position
Fluid Temperature - Maximum
180 Degrees F
Response Time
1 sec
Coefficient of Volume (Cv)
22.5
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Light Oil - Minimum
0 psi
Includes Seal
Yes
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Light Oil - Maximum
125 psi

Description

The ASCO EF8210G056 is a pilot-operated, normally closed solenoid valve designed for controlling the flow of air, inert gas, light oil, and water. It offers automated on/off control through an energized coil that moves the valve plunger to open or close the flow path. This valve features a 1-1/2 inch nominal pipe size with NPTF inlet and outlet connections and a 1-1/4 inch orifice diameter, accommodating flow with a coefficient of volume (Cv) of 22.5. Ambient temperature range 14°F to 140°F and fluid temperatures up to 180°F.

Key Features:

  • Valve Design: 2-Way/2-Position, Normally Closed configuration
  • Valve Type: High Flow with pilot-operated actuation
  • Material: Brass valve body with NBR seal material
  • Electrical: 120V AC, 60 Hz coil included, 16.1 W wattage, Class F coil insulation
  • Coil enclosure: explosion-proof and watertight; electrical connection: 1/2 in conduit hub
  • Environmental Rating: Indoor and Outdoor use
  • Operating Pressure Differential: 0 to 150 psi for Air/Inert Gas; 0 to 125 psi for Light Oil and Water
  • Temperature Ratings: Ambient temperature - minimum 14°F to maximum 140°F; fluid temperature up to 180°F
  • Dimensions: Overall length 4-3/8 in, width 3-15/16 in, height 6 in; center line pipe center size 4-13/16 in
  • Mounting Orientation: Vertical installation recommended
  • Response Time: 1 second
  • Compliance: UL Listed standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.