1/4" Drive Socket Set, SAE, 10 Pieces, 5/32 to 1/2 in, Chrome, 12-Point

  • Mfr # 53PN28

  • Zoro # G1574769


product price:  $17.29
/ea

Key Features

Drive Size
1/4"
Number of Pieces
10
Includes
(10) 12-Point Socket Set: 1/2", 1/4", 11/32", 3/16", 3/8", 5/16", 5/32", 7/16", 7/32", 9/32"
Finish
Chrome
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53PN28
Zoro #
G1574769
UPC #
190735948316
Country of Origin
China

Dimensions

Drive Size
1/4"
Socket Size Range
5/32 in to 1/2 in
Socket Size
1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in, 9/32 in
Deep Socket Size
1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in, 9/32 in
Deep Socket Style/Size
Deep 12-Point: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in, 9/32 in

Details

Item
Socket Set
Number of Pieces
10
Includes
(10) 12-Point Socket Set: 1/2", 1/4", 11/32", 3/16", 3/8", 5/16", 5/32", 7/16", 7/32", 9/32"
Finish
Chrome
Measurement Type
SAE
Std. Socket Point Styles Included
None
Flex Socket Point Styles Included
None
Tether Capable
Tether Capable
Sockets Included
(10) Deep 12-Point
Impact Rated
No
Standards
ANSI
Ratchets Included
None
SAE or Metric
SAE
Drive Type
Hand
Material
Alloy Steel
Insulated
No
Tether Style
Tether Capable
Piece Count Range
2 to 25
Includes Wrenches
No
Container Type
Stand
Includes Standard Sockets
Standard Sockets Not Included
Socket Shape
12-Point
Container Features
Removable Top
Number of Deep Sockets
10
Includes Flex Sockets
Flex Sockets Not Included
Non-Sparking
No
Tether Ready
Yes
Includes Deep Sockets
Deep Sockets Included
Includes Socket Bits
Socket Bits Not Included
Includes Drive Tools
No
Flex Socket Count/Style
None
Product Type
Socket Set
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Tether Status
Tether Ready

Description

Socket Set, Standard Socket Count/Style None, Deep Socket Count/Style (10) 12-Point, Deep Socket Style/Size Deep 12-Point: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in, 9/32 in, Flex Socket Count/Style Not Applicable, Hand, Drive Size 1/4 in, SAE, 12-Point, Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.