Shop PERFORMANCE TOOL
See all product information
Create Account
15 pc. Star Bit Socket Set, T-Bits, SAE/Metric, Storage Rails
- Mfr # W1313
- Zoro # G623310989
product price:Â
$
26.99
/ea
Key Features
Drive Size
1/4, 3/8 in
Finish
Sand Finished
SAE or Metric
Metric
Impact Rated
No
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1313
- Zoro #
- G623310989
- UPC #
- 39564114137
- Country of Origin
- Taiwan, Province of China
- Item
- Star Bit Socket Set
- Finish
- Sand Finished
- SAE or Metric
- Metric
- Impact Rated
- No
- Material
- Alloy Steel
- Drive End Type
- Star
Dimensions
- Drive Size
- 1/4, 3/8 in
- Socket Depth
- Standard
Description
The Performance Tool W1313 is a 15-Piece Star Bit set, featuring 14 star driver bits, one 3/8-inch female to 1/4-inch male adaptor, and two bonus storage rails. Crafted from hardened alloy steel with a professional sand finish, it includes 1/4-inch drive sizes T10, T15, T20, T25, T27, and T30, along with 3/8-inch drive sizes T40, T45, T47, T50, T55, and T60.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.