Solenoid Valve Coil, 12VDC

  • Mfr # 015387

  • Zoro # G1575691


product price:  $88.59
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
Watts
4 W
Coil Insulation Class
F
Coil Enclosure
With Junction Box
Holding VA
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
015387
Zoro #
G1575691
UPC #
190735293126
Country of Origin
Mexico

Dimensions

Inner Hole Height
1 1/4 in
Inner Hole Diameter
1 5/16 in

Details

Voltage
12V DC
Watts
4 W
Coil Insulation Class
F
Coil Enclosure
With Junction Box
Holding VA
4
Standards
UL Listed
Item
Solenoid Valve Coil
NEMA Rating
1
For Use With
Dayton Solenoid Valve Bodies Only
Electrical Connection
6 in Leads
Inrush VA
48
Wattage
4 W
Inrush Current
48 VA
NEMA Enclosure Rating
1
Holding Current
4 VA
Compatible with Brand
Dayton
Electrical Connections
18" Leads
Includes Enclosure
Enclosure Included

Description

Solenoid Valve Coil, Coil Enclosure With Junction Box, Coil Insulation Class F, Electrical Connections 18 In. Leads, Includes Enclosure Enclosure Included, Inner Hole Diameter 1 5/16 in, Inner Hole Height 1 1/4 in, Voltage 12V DC, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Connector Type Not Applicable, Wattage 4 W, Holding Current 4 VA, NEMA Enclosure Rating 1, Standards UL Listed, Compatible with Brand Dayton

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.