Vacuum Breaker, 3/4 In., GHT, 125 psi

  • Mfr # 8BC

  • Zoro # G1576531


product price:  $46.79
/ea

Key Features

Body Material
Chrome-Plated brass
Size
3/4"
Connection Type
GHT
Max. Pressure
125 psi
Seal
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8BC
Zoro #
G1576531
UPC #
098268930733
Country of Origin
Mexico

Dimensions

Size
3/4"
Height
1 1/2 in
Width
1 3/8 in
Pipe Size
3/4"
Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in
Overall Length
1.38 in
Connection Size - Side 1
3/4 in

Details

Body Material
Chrome-Plated brass
Connection Type
GHT
Max. Pressure
125 psi
Seal
Rubber
Item
Vacuum Breaker
Material of Construction
Chrome-Plated brass
Temp. Range
180 Degrees F
Standards
ANSI A112.1.3 (ASSE 1011), ASSE 1001, cCSAus B64.2, IAPMO, UPC
Connection
FHT
Operating Temperature - Maximum
180 Degrees F
Maximum Pressure - Operating
125 psi
Operating Temperature - Minimum
33 Degrees F
Flow
10 gpm
Connection Type - Side 2
GHT
Includes Freeze Protection
Freeze Protection Included
Connection Gender - Side 2
Male
Hose Bib Securing Mechanism
Break-Away Set Screw
Manufacturer Warranty
1 yr
Seal Material
Rubber
Includes Atmospheric Vent
No Atmospheric Vent
Includes Drain Capability
Manual Drain
Connection Gender - Side 1
Female
Vacuum Breaker Style
Hose Bib Vacuum Breaker
For Media
Water
Connection Type - Side 1
GHT
Body Finish
Chrome-Plated
Hazard Protection Level
High Health Hazard
Valve Series
8

Description

Vacuum Breaker, Size 3/4 in, Connection Type GHT, Material of Construction Chrome-Plated Brass, Seal Rubber, Max. Pressure 125 psi, Temp. Range 180 Degrees F, Height 1 1/2 in, Width 1 3/8 in, Standards ANSI A112.1.3 (ASSE 1011), ASSE 1001, cCSAus B64.2, IAPMO, UPC

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.