Thermocouple Probe, Type J, Length 4 In

  • Mfr # TPW00038

  • Zoro # G1582892


product price:  $46.85
/ea

Key Features

Grounded / Ungrounded
Grounded
Plug or Connector Type
Fork Terminal
Thermocouple Type
Type K
Construction
7/8 to 1 1/2 in Dia Worm-drive Hose Clamp Attached to Thermocouple Wire
Error Accuracy (%)
(Over 293 Degrees C) +/-0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPW00038
Zoro #
G1582892
UPC #
-
Country of Origin
United States

Dimensions

Lead Length
6 ft
Cable Length
6 ft
Opening/Diameter
7/8 in to 1 1/2 in

Details

Item
Pipe Clamp Thermocouple
Grounded / Ungrounded
Grounded
Plug or Connector Type
Fork Terminal
Thermocouple Type
Type K
Construction
7/8 to 1 1/2 in Dia Worm-drive Hose Clamp Attached to Thermocouple Wire
Error Accuracy (%)
(Over 293 Degrees C) +/-0.75
Temp. Limit (Deg. F)
900
Thermocouple Element
20 AWG
Error Accuracy (Deg. C)
+/-2.2 Below 293 Degrees
Insulation
Fiberglass
Connector Type
Spade Lugs
For Surfaces
Yes
Junction Type
Grounded
For Application
Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical
Maximum Temperature °F
900 Degrees F
For Liquids and Gels
No
For Air
No
Sensor Type
Thermocouple
For Gases
No
Minimum Temperature °F
32 Degrees F
Minimum Temperature °C
0 Degrees C
For Solids
Yes
Accuracy
+/-2.2 Degrees C or +/-0.75%
Temperature Range
32 Degrees to 900 Degrees F/0 Degrees to 482 Degrees C
Process Mounting
Hose Clamp
Includes Thermowell
No
Maximum Wire Gauge
0.25 mm
Cable Material
Fiberglass with Stainless Steel Braid
Maximum Temperature °C
482 Degrees C
Minimum Temperature °F
32 Degrees F
Minimum Temperature °C
0 Degrees C
Maximum Temperature °F
900 Degrees F
Maximum Temperature °C
482 Degrees C

Description

Pipe Clamp Thermocouple, Type K, Grounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Hose Clamp, Spade Lugs, Cable Length 6 ft, 32 Degrees to 900 Degrees F/0 Degrees to 482 Degrees C, Thermocouple

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.