Flat Washer, For Screw Size M5 , Steel Zinc Plated Finish, 100 PK

  • Mfr # M38130.050.0001

  • Zoro # G1584082

CAD Available

product price:  $2.29
/pk 100, $0.02/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
For Screw Size
M5
Outside Diameter
10 mm
Minimum Thickness
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M38130.050.0001
Zoro #
G1584082
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M5
Outside Diameter
10 mm
Minimum Thickness
1 mm
Maximum Thickness
1 mm
Inside Diameter
5.30 mm
Inside Diameter Tolerance
0.209-0.216
Outside Diameter Tolerance
0.38-0.394

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 125-1A
System of Measurement
Metric
Vickers Hardness
140
Thickness Tolerance
0.035-0.043
Type
Flat Washer
Color
Silver
Rockwell Hardness
140HV
Maximum Temperature
350 Degrees C
Minimum Temperature
-58 Degrees C
Material Quality Standards
Not Rated
Made in North America
Not Made in North America
Material Grade/Class
Not Graded
REACH Compliant
REACH Compliant
RoHS Compliant
RoHS Compliant
Removable
Removable
Dimensional Standards
DIN 125-1A
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Hardness
140 HV

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, For Screw Size M5, Inside Diameter 5.48 mm, Outside Diameter 10 mm, Maximum Thickness 1.1 mm, System of Measurement Metric, Minimum Thickness 0.9 mm, Color Silver, Inside Diameter Tolerance 0.209-0.216, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.