TIG Welder, Maxstar 210 Series, 110/115/120V AC, 208V AC, 220/230/240V AC, 380/400V AC, 460/480V AC

  • Mfr # 907683

  • Zoro # G1584655


product price:  $5,948.99
/ea
Free Shipping & Returns

Key Features

Welder Industrial Class
Medium
Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Mild Steel - Material Thickness
0.004 in to 1/4 in
Aluminum - Material Thickness
0.012 in to 3/8 in
Input Voltage
110/115/120V AC, 208V AC, 220/230/240V AC, 380/400V AC, 460/480V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907683
Zoro #
G1584655
UPC #
715959620031
Country of Origin
United States

Dimensions

Mild Steel - Material Thickness
0.004 in to 1/4 in
Aluminum - Material Thickness
0.012 in to 3/8 in
Overall Height
13.61 in
Overall Depth
19.5 in
Overall Width
8.61 in
Power Cord Length
8 ft
For Minimum Material Thickness
0.002 in
For Maximum Material Thickness
1/4 in

Details

Item
TIG Welder
Welder Industrial Class
Medium
Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
110/115/120V AC, 208V AC, 220/230/240V AC, 380/400V AC, 460/480V AC
Rated Output
210A @ 18V
Welder Max. Output Amps
210
Welder Min. Output Amps
1
Welder Duty Cycle
60 %
Series
Maxstar 210
Welded Material
Mild Steel, Stainless Steel
Features
Wireless Remote Compatible
Welder Input Phase
1 or 3
Welder Input Hz
50/60
Polarity
DC
Input (Amps)
26/6
Power Source Weight
38 lb
Application
Aerospace, Dairy, Food and Beverage Industry, Petro Chemical, Precision Fabrication, Shipboard
Includes
Power Source Only
Phase
Single-/Three-Phase
Standards
CE, CSA, ISO
Stick Welding Maximum Output Current
210 A
Max. Input Current
15 A @ 208V (Three-Phase), 26 A @ 208V (Single-Phase)
Stick Welding Output @ Duty Cycle
160 A @ 26.4 V, 60%, 90 A @ 23.6 V, 60%
Remote Connection Type
14-Pin (Miller)
Plug Type
Bare Leads
Power Cord Included
Yes
Input Frequency
50/60 Hz
TIG Welding Output @ Duty Cycle
210 A @ 18.4 V, 60%, 125 A @ 15 V, 60%
TIG Arc Start Feature
High Frequency Start, Lift Arc Start
Stick Welding Minimum Output Current
5 A
Open Circuit Voltage
80V DC
For Material Type
Specialty Metals, Stainless Steel, Steel
Weight
38 lb
Remote Control
Remote Control Not Included
Amperage Range
1 to 210 A
Color
Blue
Welding Mode
CC
TIG Welding Minimum Output Current
1 A
TIG Welding Maximum Output Current
210 A
Model
907683

Description

TIG Welder, For Material Type Specialty Metals, Stainless Steel, Steel, For Maximum Material Thickness 1/4 in, For Minimum Material Thickness 0.002 in, Input Frequency 50/60 Hz, Max. Input Current 15 A @ 208V (Three-Phase), 26 A @ 208V (Single-Phase), Phase Single-/Three-Phase, Polarity DC, Series Maxstar 210, Stick Welding Maximum Output Current 210 A, Stick Welding Minimum Output Current 5 A, Stick Welding Output @ Duty Cycle 160 A @ 26.4 V, 60 Percent, 90 A @ 23.6 V, 60 Percent

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.