Hi-Visibility Rain Bib Pants, Polyester, Polyurethane, 31 1/2 in Inseam, 33 in Waist, Green/Yellow

  • Mfr # 6323PG-M

  • Zoro # G1586335


product price:  $29.29
/ea

Key Features

Color
Green/Yellow
Fabric Weight
6.75 oz
Material
Polyester, Polyurethane
Inseam
31 1/2 in
Rainwear Features
Wind Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6323PG-M
Zoro #
G1586335
UPC #
-
Country of Origin
China

Dimensions

Size
M
Fits Waist Size
33 in
Maximum Waist Size
33 in
Minimum Chest Size
38 in
Maximum Chest Size
40 in

Details

Item
Hi-Visibility Rain Bib Pants
Color
Green/Yellow
Fabric Weight
6.75 oz
Material
Polyester, Polyurethane
Inseam
31 1/2 in
Rainwear Features
Wind Resistant
Features
2 in Vibrance Reflective Material in 4 in Contrasting Tape
Standards
ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT
Rainwear Style
Rain Bib Overall
Resists
Water, Wind
Rainwear Primary Material
Polyester, Polyurethane
Includes
Elasticized Waist with Hook-and-Loop Fly Access
ANSI Class
E
Gender
Men's
Rainwear Ankle Style
Hook-and-Loop
Seam Style
Double Sewn, Heat Sealed, Taped
Number of Pockets
0-3
Liner Material
Polyester
High-Visibility
Yes
Style
Bib Pant
Ankle Type
Hook-and-Loop
Includes Lining
Yes
Number of Inside Pockets
0
Fly Closure Type
Hook-and-Loop
Number of Outside Pockets
0
Pass Through Pockets
No
Lining Material
Polyester
Series
6323PG
Will Fit Over Boots
Yes
Includes Suspenders
Yes
Closure Type
Pull On
Waist Closures
Elastic

Description

Hi-Visibility Rain Bib Pants, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size M, Color Green/Yellow, Inseam 31 1/2 in, Maximum Waist Size 33 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 6.75 oz, Fly Closure Type Hook-and-Loop, Standards ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.