Equipment Roller Kit, Swivel, 88,000 lb. Cap

  • Mfr # 2MPR2

  • Zoro # G1586383


product price:  $2,011.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
5 1/4 in
Overall Length
10 5/8 in
Overall Width
5 3/4 in
Color
Red
Load Capacity
88,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2MPR2
Zoro #
G1586383
UPC #
190735226582
Country of Origin
China

Dimensions

Overall Height
5 1/4 in
Overall Length
10 5/8 in
Overall Width
5 3/4 in
Handle Length
54 1/2 in
Roller Dia.
7/8 in
Roller Length
3 1/4 in
Top Plate Thickness
1 in
Roller Width
3 3/8 in
Roller Axle Diameter
15/16 in
Deck Height
5 1/8 in
Caster Wheel Width
3 1/4 in
Top Plate Width
5 3/4 in
Axle Dia.
3/8 in
Deck Width
5 3/4 in
Top Plate Length
5 3/4 in
Deck LxWxH
10 1/2 in x 5 3/4 in x 5 1/8 in
Width Across Deck
5 3/4 in
Top Plate LxW
5 3/4 in x 5 3/4 in
Overall LxWxH
10 5/8 in x 5 3/4 in x 5 1/4 in
Deck Length
10 1/2 in

Details

Color
Red
Load Capacity
88,000 lb
Item
Machine Roller Kit
Roller Material
Steel
Includes
(1) Case, (2) Handles, (4) 22,000 Capacity Rollers
Roller Type
Swivel
Number of Rollers
14
Frame Material
Steel
Weight
192 lb
Caster/Roller Configuration
(15) Rollers
Roller Bearing Type
Ball Bearing
Top Plate Type
Swivel with Lock
Frame Finish
Powder Coated
Assembled
Yes
Top Plate Surface
Rubber Padded
Number of Decks
1
Caster Wheel/Tread Material
Nylon
Roller Tread Material
Steel
Caster Frame Material
Steel
Non-Marking Rollers
Yes
Non-Marking Casters/Wheels
Yes
Caster/Roller Mounting Location
Standard
For Movement Type
Turn/Swivel

Description

Machine Roller Kit, Load Capacity 88,000 lb, Deck Length 10 1/2 in, Deck Width 5 3/4 in, Deck Height 5 1/8 in, For Movement Type Turn/Swivel, Top Plate Length 5 3/4 in, Top Plate Width 5 3/4 in, Top Plate Surface Rubber Padded, Top Plate Type Swivel with Lock, Width Across Deck 5 3/4 in, Caster/Roller Configuration (15) Rollers, Frame Material Steel, Number of Decks 1, Frame Finish Powder Coated, Overall Length 10 5/8 in, Overall Width 5 3/4 in, Overall Height 5 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.