1/4" Compr Brass Mini Ball Valve 3-Way

  • Mfr # 4Z-MB4XPFA-BP

  • Zoro # G1587056


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
3-Way
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4Z-MB4XPFA-BP
Zoro #
G1587056
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Outlet Connection Size - Side 2
1/4 in
Outlet Connection Size - Side 1
1/4 in
Nominal Valve Size
1/4 in
Connection Size - Side 1
1/4 in

Details

Ball Material
316 stainless steel
Body Style
3-Way
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
One-Piece
Connection Type
Comp. x Comp. x Comp.
Item
Mini Ball Valve
Features
CPI(TM) Compression, Panel Mount
Temp. Range
-65 Degrees to 300 Degrees F
Seat Material
PFA
Handle Type
Lever
Ball Valve Product Group
Manual
Handle Material
Nylon
Stem Type
Blowout Resistant
Stem Material
316 Stainless Steel
Body Material
Brass
Max. Pressure
2,500 PSI CWP
Seal Material
PTFE
Type
One Piece, Three Way
Vented Ball Valve
Non-Vented
Flow Pattern
L Flow
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
Inlet Connection Entry
Bottom
Maximum Pressure - Combustible Gas
2,500 psi
Outlet Connection Type - Side 1
Compression
Handle - Locking
Non-Locking
Operating Temperature - Maximum
300 Degrees F
Coefficient of Volume (Cv)
0.34
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
-65 Degrees F
Color - Valve Handle
Black
Outlet Connection Type - Side 2
Compression
Connection Type - Side 1
Compression

Description

Manual Three-Way Ball Valve, Body Material Brass, Valve Construction One-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 1/4 in, Inlet Connection Size 1/4 in, Inlet Connection Gender Not Applicable, Inlet Connection Type Compression, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/4 in, Outlet Connection Gender - Side 1 Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.