Measuring Container, 87 Ounce, Ht 12 In

  • Mfr # 94026

  • Zoro # G1590233


product price:  $23.29
/ea

Key Features

Height (In.)
12 in
Width (In.)
6 in
Spout Length (In.)
4 in
Bowl Material
Heavy Duty Polypropylene
Function
Store, Transfer, Measure and Dispense Fluids or Dry Goods
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
94026
Zoro #
G1590233
UPC #
010054940269
Country of Origin
United States

Dimensions

Height (In.)
12 in
Width (In.)
6 in
Spout Length (In.)
4 in
Unit Height
12 in
Bowl Dia. (In.)
6 in
Spout Outside Diameter
3/4 in
Outside Diameter
6 in
Spout Length
4 in
Mouth Outside Diameter
6 in
Overall Height
12 in

Details

Item
Measuring Container
Bowl Material
Heavy Duty Polypropylene
Function
Store, Transfer, Measure and Dispense Fluids or Dry Goods
Capacity
87 fl oz
For Use With
Mixing Chemicals/Oil/Gas/Powders/Other Liquids
Includes
4 in Pour Spout Top
Number of Feeds
0
Type
Fixed Swivel
Container Material
Polypropylene
Includes Graduation Marks
Graduation Marks Included
Resistance Properties
Temperature Resistant, Chemical Resistant, Shatter & Crack Resistant, Corrosion Resistant, Non-Sparking
Color
Translucent
Fluid Capacity
87 fl oz
Spout Type
Angled

Description

2.5-L Heavy Duty Graduated Measuring Container W/Spout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.