Cylinder Bracket, Steel, 3 In. H

  • Mfr # WB-101

  • Zoro # G1593986


product price:  $55.49
/ea

Key Features

Overall Height
3 in
Overall Width
14 in
Material
Steel
Diameter
3 to 10 in
Cylinder Capacity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB-101
Zoro #
G1593986
UPC #
810649020105
Country of Origin
United States

Dimensions

Overall Height
3 in
Overall Width
14 in
Diameter
3 to 10 in
Height
3 in
Width
14 in
Depth
6 1/2 in
Overall Depth
6 1/2 in
Compatible Cylinder Diameter (Maximum)
10 in
Compatible Cylinder Diameter (Minimum)
9 1/2 in

Details

Material
Steel
Item
Cylinder Bracket
Cylinder Capacity
1
Includes
Strap to Secure Cylinders
For Use With
High Pressure Cylinder
Bracket Material
Iron
Cylinder Securing Mechanism
Strap with Cinch Buckle
Number of Cylinders Held
1

Description

Cylinder Bracket, Number of Cylinders Held 1, Compatible Cylinder Diameter (Maximum) 10 in, Compatible Cylinder Diameter (Minimum) 9 1/2 in, Cylinder Securing Mechanism Strap with Cinch Buckle, Bracket Material Iron, Overall Width 14 in, Overall Height 3 in, Overall Depth 6 1/2 in, Mounting Location Wall, For Use With High Pressure Cylinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.