Flat Washer, For Screw Size 5/16" , 18-8 Stainless Steel Plain Finish, 100 PK

  • Mfr # Z0544-188

  • Zoro # G1594101


product price:  $17.69
/pk 100, $0.18/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
3/4 in
Minimum Thickness
0.05 in
Maximum Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z0544-188
Zoro #
G1594101
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/16"
Outside Diameter
3/4 in
Minimum Thickness
0.05 in
Maximum Thickness
0.05 in
Inside Diameter
0.344 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
Industry Standard
System of Measurement
Inch
Color
Silver
Washer Material Grade
18-8
Application
Load Distribution
Rockwell Hardness
B70
Thickness Tolerance
+0.005/-0.004 in
Type
Flat Washer
Material Grade/Class
18-8
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Material Quality Standards
ASTM A582
Tensile Strength
90,000 psi
Pack Size
Small Pack
Dimensional Standards
AMPG 2001 FL.01
For Use With
Bolts, Nuts, Studs
Washer Type
Large Outside Diameter
Hardness
83 HRB
FDA Approved
Not FDA Approved

Description

Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards AMPG 2001 FL.01, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 3/4 in, Maximum Thickness 0.05 in, System of Measurement Inch, Minimum Thickness 0.05 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.