1/2" Compr Stainless Steel Ball Valve Inline

  • Mfr # H-6800-SS-L-1/2-CSS

  • Zoro # G1596962


product price:  $551.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-6800-SS-L-1/2-CSS
Zoro #
G1596962
UPC #
-
Country of Origin
Israel

Dimensions

Pipe Size
1/2 in
Overall Length
3.4 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in
Handle Length
3.15 in
Connection Size - Side 1
1/2 in
Handle Height
1.97 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Water
Connection Type
Comp. x Comp.
Item
Ball Valve
Max. Pressure
6,000 PSI CWP
Ball Valve Product Group
Manual
Stem Material
316 Stainless Steel
Seat Material
PCTFE
Features
Panel Mount/1/4 Turn On/Off
Handle Type
Wedge
Body Material
Stainless Steel
Temp. Range
-20 Degrees to 280 Degrees F
Stem Type
Blowout Resistant
Standards
ASME, ASTM, CE, MIL-F-18866, SAE
Handle Material
Plastic
Seal Material
PCTFE(KEL-F)
Type
Straight Port
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 1
Sweat
Operating Temperature - Maximum
280 Degrees F
Connection Type - Side 2
Sweat
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
12
Maximum Pressure - Combustible Gas
Not Rated
Color - Valve Handle
Black

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Corrosive Chemicals, Natural Gas, Water, Valve Construction Three-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 6,000 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.