Globe Valve, Class 200, 2 In.

  • Mfr # 570 2"

  • Zoro # G1597267


product price:  $1,165.99
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
2"
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
570 2"
Zoro #
G1597267
UPC #
697988606845
Country of Origin
United States

Dimensions

Pipe Size - Valves
2"
Inlet to Outlet Length - Valves
5-3/4"
Connection Size - Side 2
2 in
Handle Diameter
4.75 in
Nominal Valve Size
2 in
Handle Height
9 in
Connection Size - Side 1
2 in
Overall Length
5.75 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 200
Max. Fluid Temp. - Valves
550 Degrees F
Max. Fluid Pressure - Valves
400 psi
Handle Material
Iron
Item
Globe Valve
Body Material
Bronze
Max. Steam Pressure - Valves
200 psi WSP
Max. Air Pressure
Not Rated
Bonnet Style
Union
Seal Material
Bronze
Top of Handle to Inlet Center - Valves
9"
Wedge Material
Bronze
Standards
ASTM B 124 C37700, ASTM B16, ASTM B61, MSS SP-80
Handle Type
Wheel
Stem Material
Bronze
Stem Type
Rising
Valve Structure
Tee
Shape
Tee
Maximum Pressure - Steam
200 psi
Connection Type - Side 2
NPT
Coefficient of Volume (Cv)
48
Operating Temperature - Minimum
-20 Degrees F
Disc Material
Bronze
Seat Material
Bronze
Maximum Pressure - Operating
400 psi
Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Bonnet Material
Bronze
Globe Valve Type
Z-Body
For Media
Gas, Oil, Steam, Water
Operating Temperature - Maximum
550 Degrees F
Valve Series
570

Description

Globe Valve, Pipe Size - Valves 2 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Bronze, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 550 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 400 psi, Max. Steam Pressure - Valves 200 psi WSP, Inlet to Outlet Length - Valves 5 3/4 in, Top of Handle to Inlet Center - Valves 9 in, Valve Class Class 200, Stem Material Bronze

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.