Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 1/4 in L, Stainless Steel Body, 100 PK

  • Mfr # TFC0608-100

  • Zoro # G1598816


product price:  $11.99
/pk 100, $0.12/ea

Key Features

Rivet Head Style
Oval
Rivet Body Material
Stainless Steel
Fastener Finish
Plain
Grip Range
0.183 in - 0.212 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TFC0608-100
Zoro #
G1598816
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
3/32 in
Rivet Length
1/4 in
Hole Size
0.096 in
Head Height
0.023 in
Head Dia.
0.147 in
Body Length
1/4 in
Maximum Material Thickness
7/32 in
Minimum Material Thickness
3/16 in
Maximum Hole Diameter
0.096 in
Overall Length
17/64 in
Shank Diameter
0.087 in
Head Diameter
9/64 in
Maximum Hole Depth
0.064 in

Details

Item
Semi-Tubular Rivet
Rivet Head Style
Oval
Rivet Body Material
Stainless Steel
Fastener Finish
Plain
Grip Range
0.183 in - 0.212 in
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Manufacturer Location
Made in USA*
Product Type
Semi-Tubular Rivet
Material Grade/Class
300
Head Type
Dome

Description

Semi-Tubular Rivet,1/4 In. L,PK100, System of Measurement Inch, Shank Diameter 0.087 in, Overall Length 17/64 in, Product Type Semi-Tubular Rivet, Material Stainless Steel, Material Grade/Class 300, Finish Plain, Head Type Dome, Head Diameter 9/64 in, Head Height 0.023 in, Maximum Hole Diameter 0.096 in, Maximum Material Thickness 7/32 in, Minimum Material Thickness 3/16 in, Body Length 1/4 in, Maximum Hole Depth 0.064 in, Manufacturer Location Made in USA*, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.