Motor Start Capacitor, 220 to 250V AC, 189-227 mfd, Round, 4 3/8 in Case Ht, 2 1/16 in Dia

  • Mfr # 6FLV8

  • Zoro # G1599315


product price:  $10.69
/ea

Key Features

Capacitor Shape
Round
Diameter
2 1/16 in
Motor Capacitor Type
Motor Start Capacitor
Temp. Range
-40 Degrees to 65 Degrees C
Capacitor Voltage
220 to 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6FLV8
Zoro #
G1599315
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
2 1/16 in
Overall Width
2 1/16 in
Case Height
4 3/8 in
Overall Height
4 3/8 in
Terminal Tab Width
1/4 in

Details

Capacitor Shape
Round
Motor Capacitor Type
Motor Start Capacitor
Temp. Range
-40 Degrees to 65 Degrees C
Capacitor Voltage
220 to 250V AC
Standards
UL Recognized for US and Canada (E224674)
Microfarad Rating
189-227
Hz
60/50
Item
Motor Start Capacitor
Terminal Type
1/4 in Male Quick-Connect
Case Material
Plastic
Voltage
220 to 250V AC
Frequency
60/50 Hz
For Use With
Single-Phase AC Motor Starting Circuits
Connection Type
Quick Connect
Number of Terminals
2
Number of Pieces
1
Min. Temperature
-40 Degrees C
Max. Temperature
65 Degrees C
Terminal Gender
Male
Product Type
Motor Start Capacitor

Description

Motor Start Capacitor, Motor Start Capacitor, 220-250V AC, Microfarad Rating 189-227 MFD, Round, Case Height 4 3/8 in, Diameter 2 1/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.