90 Degree Street Elbow 90 Degree Street Elbow, 2" Pipe, FNPT x MNPT, Malleable Iron, Class 300

  • Mfr # 1LBX1

  • Zoro # G1599412


product price:  $32.59
/ea

Key Features

Specific Fitting Shape
90 Degree Street Elbow
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
2"
Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LBX1
Zoro #
G1599412
UPC #
190735917671
Country of Origin
Thailand

Dimensions

Pipe Size (Fittings)
2"
Pipe Size - Pipe Fitting
2 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in
Pipe Size
2"

Details

Specific Fitting Shape
90 Degree Street Elbow
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Class
Class 300
Item
90 Degree Street Elbow
Standards
ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed
Saturated Steam Pressure
300 psi
Fitting Schedule/Class
Class 300
Temp. Range
-20 Degrees to 550 Degrees F
Pipe Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
90 Degree Street Elbow
Max. Pressure
1500 psi@150 Degrees F
Fitting Side B Type
NPT
Color
Black
Fitting Side A Pipe Threading
11 1/2
Fitting Side A Gender
Female
Fitting Side B Gender
Male
Fitting Side A Type
NPT
Fitting Side B Pipe Threading
11 1/2
Includes Pre-Applied Thread Sealant
No
Includes Seal
No

Description

90 Degrees Street Elbow, Malleable Iron, Class Class 300, 2 in, Female, NPT, 11 1/2, 2 in, Male, NPT, 11 1/2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.