Colorless Polycarbonate Film Stock 24" L x 24" W x 0.020" Thick

  • Mfr # BULK-PF-PC-81

  • Zoro # G1603217


product price:  $21.39
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.020"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-PC-81
Zoro #
G1603217
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.020"
Plastic Width
24"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
24"
Thickness
0.020"
Length
24"
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Film Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
270 Degrees F
Min. Temp. (F)
-211 Degrees F
Color
Colorless
Plastic Grouping
Film Stock
Material Color Family
Clear
Material Type
Standard Grade
Tensile Strength
9,000 psi
Plastic Properties
Impact Resistant, Polish Texture, Transparent
Operating Temp. Range
-211 Degrees to 270 Degrees F
Thickness Tolerance
+/-10%
Material
Polycarbonate
Plastic Thickness Tolerance
+/-10%
Minimum Temperature
-211 Degrees F
UV Resistant
No
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
Grade
Standard
Plastic Clarity
Clear
Impact Strength Rating
Excellent
Water Absorption
0.35 %
Corrosion and Chemical Resistance
Fair
Temperature Range
-211 Degrees to 270 Degrees F
Machinability
70 %
Maximum Temperature
270 Degrees F
Shape
Square
Wear Factor
Fair
Friction Rating
Not Slippery
Backing Type
No Backing
Water Absorption Rating
Poor
Standards
Not Rated
Friction Coefficient
0.53
Plastic Density
0.043 lb/cu in
Impact Strength
23 ft-lb/in
Metal Detectable
Not Metal Detectable
Weight
2 lb
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Product Type
Plastic Sheet
Elongation
100 %
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
Not Rated
Rockwell Hardness
115 HRR
Dielectric Strength
Not Rated
Shore Hardness
85 Shore D
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Product Form
Sheet

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.02 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 23 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.35 Percent, Temperature Range -211 Degrees to 270 Degrees F, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.