Industrial Pressure Gauge, 0 to 160 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # P3S6012-MAXI45

  • Zoro # G1603915


product price:  $79.39
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3S6012-MAXI45
Zoro #
G1603915
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
4 1/2 in
Case Diameter
4.92 in
Case Depth
2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Boilers
Gauge Case Material
Aluminum
Series
P3S 300
Lens Material
Glass
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
10/50
Calibration Certificate Included
No
Socket Material
Brass
Smallest Graduation
2 psi/10 kPa
Gauge Secondary Range Values
0 to 1100
Case Material
Aluminum
For Use With
Air, Brass, Fresh Water, Industrial Applications, Media Compatible with Copper Alloy, Oil, Steam
Gauge Primary Range Numbered Graduations
20/200
Gauge Special Options
Maximum Reading Pointer
Case Color
Black
Standards
ANSI/ASME, ASME, CRN
Connection Type
MNPT
Secondary Scale Units
kPa
Vibration Resistance
None
Includes Calibration Certificate
No
Case Construction
Welded Joint
Gauge Case Liquid
None
Case Finish
Polished
Process Connection Gender
Male
Dial Color
White
Non-Sparking
No
Sensor Type
Bourdon Tube
Process Temperature Range
-40 Degrees to 150 Degrees F
Movement Material
Brass
Cleaned for Oxygen Service
No
Over-Pressure Limit
30%
Pressure Gauge Type
Industrial Pressure Gauge
Scale Type
Dual
Pressure Range Type
Pressure
Removable Bezel
No
Includes Mounting Hardware
No
Freeze Resistant Movement
No
Accuracy Grade
ASME B40.100 Grade 2A
Bezel Material
Stainless Steel
Adjustable Pointer
Adjustable Maxi Pointer
Field Fillable
No
Pointer Characteristics
Micrometer Adjustable
Includes Vent Plug
No
Pointer Material
Aluminum
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Dry Dampening Feature
None
Sensor Material
Phosphor Bronze
Dial Face Material
Aluminum
Pointer Color
Black
Accuracy Scale
Full Scale
Secondary Pressure Range
0 to 1,100
Compatible Process Media
Air, Fresh Water, Oil, Steam
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP52
Secondary Scale Pressure Measurement - Maximum
1,100 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Maximum
160 psi
Case Liquid
None
Process Media Temperature - Maximum
150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
5
Secondary Scale Pressure Measurement - Minimum
0 kPa

Description

Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.