Industrial Pressure Gauge, 0 to 200 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # P3S6013-MAXI45

  • Zoro # G1604012


product price:  $79.59
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P3S6013-MAXI45
Zoro #
G1604012
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
4 1/2 in
Case Depth
2 in
Case Diameter
4.92 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Boilers
Gauge Case Material
Aluminum
Series
P3S 300
Lens Material
Glass
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Special Options
Maximum Reading Pointer
Gauge Primary Range Smallest Graduation
10/100
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
20/200
Case Color
Black
Case Material
Aluminum
For Use With
Air, Brass, Fresh Water, Industrial Applications, Media Compatible with Copper Alloy, Oil, Steam
Socket Material
Brass
Smallest Graduation
2 psi/20 kPa
Gauge Secondary Range Values
0 to 1380
Connection Type
MNPT
Standards
ANSI/ASME, ASME, CRN
Compatible Process Media
Air, Fresh Water, Oil, Steam
Removable Bezel
No
Freeze Resistant Movement
No
Field Fillable
No
Includes Mounting Hardware
No
Scale Type
Dual
Secondary Pressure Range
0 to 1,400
Includes Vent Plug
No
Bezel Material
Stainless Steel
Case Construction
Welded Joint
Pointer Color
Black
Movement Material
Brass
Gauge Case Liquid
None
Process Temperature Range
-40 Degrees to 150 Degrees F
Cleaned for Oxygen Service
No
Sensor Type
Bourdon Tube
Dry Dampening Feature
None
Secondary Scale Units
kPa
Accuracy Scale
Full Scale
Non-Sparking
No
Accuracy Grade
ASME B40.100 Grade 2A
Pointer Characteristics
Micrometer Adjustable
Pointer Material
Aluminum
Sensor Material
Phosphor Bronze
Includes Calibration Certificate
No
Vibration Resistance
None
Over-Pressure Limit
30%
Dial Face Material
Aluminum
Process Connection Gender
Male
Dial Color
White
Case Finish
Polished
Pressure Gauge Type
Industrial Pressure Gauge
Adjustable Pointer
Adjustable Maxi Pointer
Pressure Range Type
Pressure
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Operating Temperature Range
-40 Degrees to 150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
200 psi
NEMA Enclosure Rating
5
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP52
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
150 Degrees F
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Minimum
0 kPa
Secondary Scale Pressure Measurement - Maximum
1,400 kPa
Case Liquid
None
Operating Temperature - Maximum
150 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.