Industrial Pressure Gauge, 0 to 300 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # P3S6014

  • Zoro # G1604082


product price:  $62.29
/ea

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3S6014
Zoro #
G1604082
UPC #
628311282153
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Case Depth
2 in
Manufacturer Warranty Length
5 yr
Case Diameter
4.92 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Boilers
Gauge Case Material
Aluminum
Series
P3S 300
Lens Material
Glass
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 2100
Case Material
Aluminum
For Use With
Air, Brass, Fresh Water, Industrial Applications, Media Compatible with Copper Alloy, Oil, Steam
Gauge Primary Range Numbered Graduations
50/200
Gauge Primary Range Smallest Graduation
10/100
Case Color
Black
Smallest Graduation
5 psi/20 kPa
Gauge Special Options
Heavy Duty
Socket Material
Brass
Connection Type
MNPT
Standards
ANSI/ASME, ASME, CRN
Case Finish
Polished
Includes Mounting Hardware
No
Process Connection Gender
Male
Dial Color
White
Sensor Material
Phosphor Bronze
Process Temperature Range
-40 Degrees to 150 Degrees F
Freeze Resistant Movement
No
Includes Vent Plug
No
Field Fillable
No
Bezel Material
Stainless Steel
Movement Material
Brass
Removable Bezel
No
Accuracy Scale
Full Scale
Pressure Gauge Type
Industrial Pressure Gauge
Compatible Process Media
Air, Fresh Water, Oil, Steam
Pointer Material
Aluminum
Pointer Characteristics
Micrometer Adjustable
Sensor Type
Bourdon Tube
Dry Dampening Feature
None
Gauge Case Liquid
None
Pressure Range Type
Pressure
Includes Calibration Certificate
No
Case Construction
Welded Joint
Pointer Color
Black
Secondary Pressure Range
0 to 2,100
Dial Face Material
Aluminum
Non-Sparking
No
Vibration Resistance
None
Accuracy Grade
ASME B40.100 Grade 2A
Over-Pressure Limit
30%
Scale Type
Dual
Cleaned for Oxygen Service
No
Secondary Scale Units
kPa
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP52
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
5
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Maximum
2,100 kPa
Primary Scale Pressure Measurement - Maximum
300 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
Case Liquid
None
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.