Pressure Gauge, 0 to 300 psi, 1 1/2 in Dial, 1/8 in NPT Center Back Location, Steel Case Material
- Mfr # PEM1423LF
- Zoro # G9756774
product price:Â
$
12.19
/ea
Sold in multiples of 2 for
$24.38
Key Features
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in NPT
Dial Size (In.)
1 1/2 in
Gauge Case Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEM1423LF
- Zoro #
- G9756774
- UPC #
- 628311202076
- Country of Origin
- China
Dimensions
- Process Connection Size
- 1/8 in NPT
- Dial Size (In.)
- 1 1/2 in
- Length
- 1.515"
- Case Diameter
- 1.660 in
- Nominal Dial Size
- 1 1/2 in
- Manufacturer Warranty Length
- 5 yr
Description
Pressure Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Lens Material Polycarbonate, Socket Material Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.