Industrial Compound Gauge, 30 to 0 to 30 psi, 4 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # PFQ1262

  • Zoro # G1604679


product price:  $65.59
/ea

Key Features

Accuracy
+/-1.5%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PFQ1262
Zoro #
G1604679
UPC #
628311232394
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Case Diameter
3.917 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
4 in
Case Depth
1.449 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-1.5%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Corrosion-Resistant Case
Gauge Secondary Range Values
0 to 70,000
Calibration Certificate Included
No
Gauge Filled With
Glycerin
Socket Material
316 Stainless Steel
Case Color
Metallic
For Use With
Media Compatible with 316L Stainless Steel
Gauge Primary Range Smallest Graduation
10/5/10
Smallest Graduation
2 in Hg/1 psi/5 kPa
Gauge Special Options
Heavy Duty
Features
Ring Terminal
Connection Type
MNPT
Standards
ASME, CRN
Case Material
304 Stainless Steel
Gauge Primary Range Numbered Graduations
10/10/50
Freeze Resistant Movement
No
Dry Dampening Feature
None
Process Temperature Range
-40 Degrees to 150 Degrees F
Includes Vent Plug
Yes
Pointer Color
Black
Sensor Material
Stainless Steel
Non-Sparking
No
Vibration Resistance
Liquid-Filled
Bezel Gasket Material
Silicone
Includes Mounting Hardware
No
Pressure Gauge Type
Industrial Pressure Gauge
Compatible Process Media
Air, Water
Bezel Mounting Type
Crimped
Case Construction
Welded Joint
Gauge Case Liquid
Glycerin
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Bezel Material
304 Stainless Steel
Process Connection Gender
Male
Dial Color
White
Pressure Range Type
Compound
Cleaned for Oxygen Service
No
Accuracy Scale
Full Scale
Dial Face Material
Aluminum
Removable Bezel
Yes
Pointer Material
Aluminum
Movement Material
Stainless Steel
Field Fillable
No
Sensor Type
Bourdon Tube
Over-Pressure Limit
25%
Scale Type
Single
Includes Calibration Certificate
No
Secondary Scale Units
gpm
Operating Temperature Range
-4 Degrees to 150 Degrees F
Secondary Scale Pressure Measurement - Maximum
100 kPa
Primary Scale Pressure Measurement - Minimum
-30 in Hg
Primary Scale Pressure Measurement - Maximum
30 psi
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Maximum
150 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
Glycerin
Secondary Scale Pressure Measurement - Minimum
-100 kPa
Primary Scale Vacuum Measurement - Minimum
0 in Hg
NEMA Enclosure Rating
4
IP Rating
IP65
Operating Temperature - Minimum
-4 Degrees F
Compatible with Brand
Universal

Description

Industrial Compound Gauge, Nominal Dial Size 4 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.