Industrial Pressure Gauge, 0 to 5,000 psi, 4 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # PFQ1556

  • Zoro # G1604712


product price:  $45.99
/ea

Key Features

Accuracy
+/-1.5%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFQ1556
Zoro #
G1604712
UPC #
628311232585
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Nominal Dial Size
4 in
Case Depth
1.449 in
Case Diameter
3.917 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.5%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 5,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Socket Material
316 Stainless Steel
Case Color
Metallic
Gauge Filled With
Glycerin
Connection Type
MNPT
Gauge Special Options
Heavy Duty
For Use With
Media Compatible with 316L Stainless Steel
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
1000/10000
Standards
ASME, CRN
Gauge Application
Corrosion-Resistant Case
Gauge Secondary Range Values
0 to 35,000
Features
Ring Terminal
Smallest Graduation
100 psi/1000 kPa
Gauge Primary Range Smallest Graduation
500/5000
Case Material
304 Stainless Steel
Bezel Mounting Type
Crimped
Removable Bezel
Yes
Pressure Range Type
Pressure
Freeze Resistant Movement
No
Process Temperature Range
-4 Degrees to 150 Degrees F
Includes Mounting Hardware
No
Non-Sparking
No
Compatible Process Media
Air, Water
Pressure Gauge Type
Industrial Pressure Gauge
Accuracy Scale
Full Scale
Bezel Gasket Material
Silicone
Field Fillable
No
Pointer Material
Aluminum
Movement Material
Stainless Steel
Pointer Color
Black
Gauge Case Liquid
Glycerin
Secondary Pressure Range
0 to 35,000 kPa
Secondary Scale Units
kPa
Includes Vent Plug
Yes
Dial Color
White
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Case Construction
Welded Joint
Sensor Material
316L Stainless Steel
Dry Dampening Feature
None
Over-Pressure Limit
25%
Process Connection Gender
Male
Cleaned for Oxygen Service
No
Includes Calibration Certificate
No
Bezel Material
304 Stainless Steel
Dial Face Material
Aluminum
Scale Type
Dual
Sensor Type
Bourdon Tube
Vibration Resistance
Liquid-Filled
Operating Temperature Range
-4 Degrees to 150 Degrees F
Process Media Temperature - Maximum
150 Degrees F
Case Liquid
Glycerin
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Maximum
5,000 psi
Process Media Temperature - Minimum
-4 Degrees F
NEMA Enclosure Rating
4
Operating Temperature - Minimum
-4 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
150 Degrees F
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Maximum
35,000 kPa
IP Rating
IP65

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products