Commercial Pressure Gauge, 0 to 150 psi, 1 1/2 in Dial, 1/8 in NPT, Center Back Location

  • Mfr # PEM1421-CD

  • Zoro # G1605385


product price:  $3.39
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEM1421-CD
Zoro #
G1605385
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Nominal Dial Size
1 1/2 in
Manufacturer Warranty Length
5 yr
Case Diameter
1.66 in
Case Depth
0.975 in
Nominal Dial Diameter
1 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Air Compressors, HVAC/R, Hydraulics, OEM Applications, Plumbing, Pneumatics, Water Pressure Testing
Gauge Case Material
Steel
Series
PEM
Lens Material
Acrylic
Primary Pressure Range
0 to 150
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Material
Steel
Standards
ANSI/ASME, CRN
Gauge Secondary Range Values
0 to 10
Socket Material
Brass
Gauge Primary Range Smallest Graduation
10/100
Calibration Certificate Included
No
Connection Type
MNPT
Case Color
Black
Features
Black Dial, Gold Kg/sq cm Scale, White psi Scale/Pointer
Gauge Application
General-Purpose Case
For Use With
Media Compatible with Bronze
Smallest Graduation
2 psi/20 kPa
Gauge Primary Range Numbered Graduations
20/200
Process Temperature Range
-40 Degrees to 150 Degrees F
Pointer Material
Aluminum
Secondary Scale Units
kg/cm2
Dry Dampening Feature
None
Includes Mounting Hardware
No
Accuracy Grade
ASME B40.100 Grade B
Case Construction
Welded Joint
Pressure Gauge Type
Commercial Pressure Gauge
Compatible Process Media
Non-Clogging, Non-Corroding
Secondary Pressure Scale Color
Gold
Field Fillable
No
Removable Bezel
No
Process Connection Gender
Male
Secondary Pressure Range
0 to 0.0703
Primary Pressure Scale Color
White
Pointer Color
Black
Bezel Material
Steel
Dial Face Material
Aluminum
Scale Type
Dual
Includes Calibration Certificate
No
Case Finish
Painted
Vibration Resistance
None
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Movement Material
Brass
Pressure Range Type
Pressure
Non-Sparking
No
Sensor Type
Bourdon Tube
Cleaned for Oxygen Service
No
Includes Vent Plug
No
Accuracy Scale
Mid-Scale
Gauge Case Liquid
None
Dial Color
Black
Freeze Resistant Movement
No
Over-Pressure Limit
25% of Full Scale
Sensor Material
Phosphor Bronze
Operating Temperature Range
-40 Degrees to 150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kg/sq cm
Process Media Temperature - Maximum
150 Degrees F
Primary Scale Color
White
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
5
Primary Scale Pressure Measurement - Maximum
150 psi
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
IP Rating
IP52
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Maximum
0.0703 kg/sq cm

Description

Commercial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 150, Dry Dampening Feature None, Vibration Resistance None, Dial Color Black, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.