Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual, Hydraulic, PDQ 3100, Light Commercial Closer, Light Duty Interior and Exterior, Gray

  • Mfr # 3101 BC PA 689

  • Zoro # G1607597


product price: $66.19
/ea

Key Features

Closer Mounting Style
Parallel, Regular, Top Frame
Closer Performance
Light Duty
Closer Series
PDQ 3100
Closer Type
Non Hold Open
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3101 BC PA 689
Zoro #
G1607597
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Housing Depth
2"
Housing Height
1-7/8"
Housing Length
9-3/4"
Exterior Door Width - Maximum
36 in
Spring Size - Minimum
3
Interior Door Width - Maximum
42 in
Spring Size - Maximum
4
Height Between Mounting Holes
3/4 in
Length Between Mounting Holes
9 1/16 in

Details

Item
Light Commercial Closer
Closer Mounting Style
Parallel, Regular, Top Frame
Closer Performance
Light Duty
Closer Series
PDQ 3100
Closer Type
Non Hold Open
Color
Gray
Finish
Aluminum Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Max. Door Opening
180 Degrees
Arm Material
Cast Iron
Standards
UL 228 Listed; ANSI/UL 10C; ANSI/BHMA A156.4-2006; Grade 1; ADA; ICC/ANSI 117.1
ADA Compliant
Yes
Mounting Hardware
Included
Ligature Resistant
No
Arm Type
Parallel
Category Type
Parallel Arm
Series
3100
Door Handing
Non-Handed
For Use With
Commercial Doors
Mounting Style
Surface Mounted
Closer Cycles
2,000,000
Stop Type
Compression
Fire Rating
3 hr
Includes Hardware
Hardware Included
Performance Grade
3
ANSI/BHMA Finish
Aluminum Painted
Compatible Brand
LCN
Interior/Exterior Use
Interior/Exterior
Spring Type
Adjustable
Door Opening - Maximum
180 Degrees
Compatible Series
1260
Ligature-Resistant
Not Ligature-Resistant
Product Type
Door Closer
Operation Style
Manual

Description

Door Closer, GAV 3101 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Light Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4, UL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Iron, Arm Type Parallel, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.