Tee Nickel Plated Brass Tee, 1/2 in Female NPT X 1/2 in Female NPT

  • Mfr # 82400N-08

  • Zoro # G1608266


product price:  $9.19
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Tee
Pipe Fitting Material
Nickel Plated Brass
Fitting Connection Type
FNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82400N-08
Zoro #
G1608266
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Fitting Length
2-3/16"
Pipe Size (Fittings)
1/2"
Fitting Length
2-3/16"
Hex Size
27 mm
Overall Length
2 5/8 in
Pipe Size
1/2"
Fitting Side B Outside Diameter
1 in
Fitting Side A Outside Diameter
1 3/8 in
Fitting Thread Size A
1/2 in -14
Fitting Thread Size B
1/2 in -14
Fitting Side C Outside Diameter
1 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Thread Size C
1/2 in -14
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side C Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Nickel Plated Brass
Fitting Connection Type
FNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Item
Tee
Max. Pressure
250 psi
Temp. Range
0 Degrees to 140 Degrees F
Specific Pipe Fitting Shape
Tee
Basic Fitting Shape
Tee
Standards
ASSE
Application
Air
Material Grade
CA360
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Low Lead Compliance Level
Not Compliant
Fitting Side A Type
NPT
Fitting Side C Type
NPT
Fitting Side B Pipe Threading
14
Fitting Side C Gender
Female
Fitting Side A Pipe Threading
14
Max. Steam Pressure
250 psi
Includes Seal
No
Fitting Side C Pipe Threading
14
Maximum Operating Pressure
250 psi
Finish/Coating
Nickel-Plated
Fitting Side B Type
NPT
Fitting Side A Gender
Female

Description

Tee, Brass, Nickel-Plated, CA360, 1/2 in, Female, NPT, 1 3/8 in, 14, 1/2 in -14, 1/2 in, Female, NPT, 1 in, 14, 1/2 in -14, 1/2 in, Female, NPT, 1 in, 14, 1/2 in -14, 250 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.