1" Threaded Low Lead Bronze Spring Check Valve
Mfr # UP548T 1
Zoro # G1608564
product price:Â $86.35
/ea
Free Shipping & Returns
Key Features
Pipe Size
1"
Connection Type
Threaded
Connection
Threaded
Body Material
Cast Bronze
Pipe or Tube Size - Check Valves
1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UP548T 1
Zoro #
G1608564
UPC #
697988624764
Country of Origin
China
Dimensions
Pipe Size
1"
Pipe or Tube Size - Check Valves
1 in
Size
1"
Width
1 in
Length
1 29/32 in
Overall Height
2 21/32 in
Overall Length
1.91 in
Pipe or Tube Size
1 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Bronze, Pipe or Tube Size 1 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Seal Material Bronze, Max. Temp. - Valves 353 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 250 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Bronze, Spring Material Bronze
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.