1/2" FNPT Carbon Steel Ball Valve Inline

  • Mfr # VAE2.A00P 1/2

  • Zoro # G1611005


product price:  $67.96
/ea

Key Features

Ball Material
Chrome Plated Carbon Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAE2.A00P 1/2
Zoro #
G1611005
UPC #
649848037986
Country of Origin
Germany

Dimensions

Pipe Size
1/2 in
Overall Length
3.23 in
Handle Length
3.62 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in
Handle Height
2.95 in
Connection Size - Side 1
1/2 in

Details

Ball Material
Chrome Plated Carbon Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Stem Material
Zinc-Plated Steel
Temp. Range
-20 Degrees to 175 Degrees F
Body Material
Carbon Steel
Handle Material
Steel
Features
Designed for high pressure flow control processes in agricultural, manufacturing, hydraulic, petroleum, petrochemical, gas production, pipeline and crude oil applications. External phosphate coated body provides superior corrosion resistance. Repairable, bar stock body design.
Seat Material
Delrin
Ball Valve Product Group
Manual
Max. Pressure
5,800 PSI CWP
Standards
RoHS Compliant
Stem Type
Blowout Resistant
Handle Type
Lever
Seal Material
Delrin
Type
Three Piece
Connection Type - Side 2
NPT
Coefficient of Volume (Cv)
13
Vented Ball Valve
Non-Vented
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Maximum
175 Degrees F
Maximum Pressure - Steam
Not Rated
Handle - Locking
Locking
Connection Type - Side 1
NPT
Color - Valve Body
Black
Vacuum Service Rating
29 in Hg
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-20 Degrees F
Color - Valve Handle
Gray
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Valve Series
VAE

Description

Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 5,800 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Carbon Steel, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.