3/4" Slip PVC Spring Check Valve

  • Mfr # 4RG71

  • Zoro # G1611075


product price:  $57.79
/ea

Key Features

Pipe Size
3/4"
Connection Type
Slip x Slip
Connection
SLIP
Body Material
PVC
Max. Temp.
120 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4RG71
Zoro #
G1611075
UPC #
190735332177
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Size
3/4"
Pipe or Tube Size - Check Valves
3/4 in
Length
4 19/32 in
Overall Height
1 3/4 in
Width
1 3/4 in
Overall Length
4.59 in
Pipe or Tube Size
3/4 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in

Details

Connection Type
Slip x Slip
Connection
SLIP
Body Material
PVC
Max. Temp.
120 Degrees F
Max. Temp. - Valves
120 Degrees F
Spring Material - Check Valves
Stainless Steel
Material of Construction
PVC
Body Material - Valves
PVC
Max. Steam Pressure - Valves
Not Rated
Sub-Category
PVC
Mechanism and Body Design
Inline Spring
Item
Spring Check Valve
Application - Valves
General Purpose
Spring Material
Stainless Steel
Flow Design
Single
Item - Check Valves
Check Valve
Connection Type - Check Valves
Slip x Slip
Screen Material
Stainless Steel
Type
Spring
3-A Standard Compliance
Not Rated
For Media
General Purpose
Connection Gender - Side 1
Female
Operating Temperature - Maximum
120 Degrees F
Maximum Pressure - Steam
Not Rated
Connection Type - Side 1
Socket
Check Mechanism Material
Stainless Steel
Connection Gender - Side 2
Female
Silent Check
Standard
Valve Body Style
Inline
Vacuum Service Rating
Not Rated
Connection Type - Side 2
Socket

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves PVC, Pipe or Tube Size 3/4 in, Connection Type Slip x Slip, Max. Temp. - Valves 120 Degrees F, Max. Steam Pressure - Valves Not Rated, Spring Material Stainless Steel, Application - Valves General Purpose, Length 4 19/32 in, Width 1 3/4 in, Overall Height 1 3/4 in, Hex Size Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.