Command(TM) Mechanics Touchscreen Gloves, Nylon Palm, Polyester Back, XL, Black

  • Mfr # IEX-MUG-05-XL

  • Zoro # G1611539


product price:  $10.99
/pr

Key Features

Color
Black
Cuff Style
Shirred Slip-On
Glove Length
9 3/4 in
Palm Material
Nylon
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IEX-MUG-05-XL
Zoro #
G1611539
UPC #
696511864653
Country of Origin
Indonesia

Dimensions

Glove Size
XL
Glove Length
9 3/4 in
Size- Numeric
10
Size- Alpha
XL

Details

Item
Mechanics Touchscreen Gloves
Color
Black
Cuff Style
Shirred Slip-On
Palm Material
Nylon
Application
General Purpose
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN
Lining
Polyester
Finger Style
Full Finger
Knuckle Padding Material
None
Thumb Style
Wing
ANSI/ISEA Cut Level
A2
Cuff
Slip-On
Stitching Material
Nylon
Closure Type
Open
Back Material
Polyester
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
2
EN 388 Impact Rated
No
Includes Padded Palm
No
Glove Features
Pull Strap, Touchscreen Compatible
Includes ID Panel
No
Series
Command(TM)
Silicone-Free
No
Includes Red Palm
No
Palm Style
Single Layer
Brand and Series
Ironclad Command(TM) IEX-MUG
Reflective Backing
No
Latex-Free
Yes
ANSI/ISEA Cut Load
635 g
Touchscreen Compatible
Yes
Glove Materials
Nylon
Cut-Resistance Coverage
Palm Side
ANSI/ISEA Puncture Force
48 N
Includes Double Palm
No
Windproof
No
Low-Profile Impact Protection
No
ANSI/ISEA Heat Level
Not Available
Includes Heat Pack Pocket
No
ANSI/ISEA Abrasion Cycles
2,200
Anti-Static
No
EN 388 Rating
2121
Glove Construction
Cut and Sewn
Includes Pull Strap
Yes
Glove Back Material
Polyester
Includes Pinch Point Protection
No
Thumb Sweat Wipe
Yes
Includes Keypad Nib
No
Glove Liner Material
Unlined
Rope Channel Reinforcement
No
Water Resistant
No
Glove Hand Style
Left and Right
Touchscreen Nib
No
High-Visibility
No
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Oil-Resistant
No
Glove Back Color
Black
Glove Backing Material
Polyester
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather
Knuckle Protection Material
None

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Standards EN, ANSI/ISEA Cut Level A2, Touchscreen Compatible Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products