Leather Gloves, Cowhide, Shirred Slip-On, Wing Thumb, Gunn Cut, Tan, S, 1 PR

  • Mfr # IEX-WHO-02-S

  • Zoro # G1612071


product price:  $15.89
/pr

Key Features

Color
Tan
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IEX-WHO-02-S
Zoro #
G1612071
UPC #
696511868620
Country of Origin
China

Dimensions

Glove Size
S
Cuff Length
2 in
Size- Alpha
S
Size- Numeric
7
Glove Length
9 5/32 in

Details

Item
Leather Gloves
Color
Tan
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Standard
Cuff Style
Shirred Slip-On
Glove Cut
Gunn
Finger Coverage
Full Finger
Palm Material
Cowhide
Leather Palm Process
Grain
Standards
EN 388 CE
Application
General Work Tasks
Sold As
Pair
Glove Leather Grade
B
Glove Back Material
Cowhide
Insulated
No
Lining
Unlined
ANSI/ISEA Cut Level
A1
Stitching Material
Nylon
Series
Ironclad Command IEX-WHO
Leather Glove Style
Drivers
ANSI/ISEA Abrasion Level
4
Brand and Series
Ironclad Command IEX-WHO
Leather Glove Liner Type
Unlined
Glove Back Color
Yellow
Cuff Color
Tan
ANSI/ISEA Abrasion Cycles
4,039
Leather Coverage Style
Full Leather
ANSI/ISEA Cut Load
227 g
Cuff Material
Leather
Hand Protection Style
Glove
Includes Double Palm
No
Pairs per Package
14
Arc Flash PPE Category
0
Palm Color
Yellow
EN 388 Impact Rated
No
Oil-Resistant
No
Palm Style
Single Layer
Glove Hand Style
Left and Right
EN 388 Rating
3111
Glove Construction
Cut and Sewn
Includes Reinforced Thumb Crotch
No
Reflective Backing
No
Minimum Temperature
Not Rated
Lining Material
Unlined

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level A1, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards EN 388 CE, Glove Length 9 5/32 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products