Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK

  • Mfr # U25140.013.0150

  • Zoro # G1612107


product price:  $3.29
/pk 100, $0.03/ea

Key Features

Flat Head
Square Drive
System of Measurement
Inch
Drive Size
#1
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U25140.013.0150
Zoro #
G1612107
UPC #
008236812374
Country of Origin
Multiple

Dimensions

Screw Size
#6
Fastener Length
1-1/2 in
Drive Size
#1
Head Height
0.103 in
Head Dia.
0.244 in
Minimum Thread Length
2 11/64 in
Maximum Head Height
7/64 in
Maximum Head Width
9/32 in
Head Width
0.279 in
Overall Length
1 1/2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Standards
ASME B18.6.1
Item
Wood Screw
Head Angle (Deg.)
82
Meets/Exceeds
ASME B18.6.1
Type
Wood Screw
Pack Size
Small
Dimensional Standards
ASME B18.6.1
Threads per Inch
18
Thread Type
Coarse
Maximum Head Angle
82 Degrees
Tip Type
Pointed
Material Quality Standards
SAE J429

Description

Wood Screw, Finish Zinc-Plated, Material Steel, Drive Square, Screw Size #6, Fastener Length 1 1/2 in, Head Width 0.279 in, Head Height 0.103 in, Drive Size #1, Threads per Inch 18, Thread Style Partially Threaded, Minimum Thread Length 2 11/64 in, Pack Size Small, Maximum Head Width 9/32 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Flat, Point Type Not Applicable, Dimensional Standards ASME B18.6.1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products