Impact Resistant Gloves, Sz L, Ylw/Grn, PR

  • Mfr # SDX2-HAD-04-L

  • Zoro # G1612184


product price:  $28.89
/pr

Key Features

Palm Material
Polyester
Palm Construction
1-Layer
Standards
ANSI, CE
Insulated
No
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDX2-HAD-04-L
Zoro #
G1612184
UPC #
696511863540
Country of Origin
Indonesia

Dimensions

Glove Size
L
Glove Length
10 1/2 in
Size- Numeric
9
Size- Alpha
L

Details

Item
Impact Resistant Gloves
Palm Material
Polyester
Palm Construction
1-Layer
Standards
ANSI, CE
Insulated
No
Knuckle Padding Material
TPR
Color
Green/Yellow
ANSI/ISEA Cut Level
A2
Closure Type
Gauntlet
Finger Style
Full Finger
Hand
Left and Right
Series
Kong(R)
Cuff
Gauntlet
Glove Back Material
Nylon
Lining
Nylon
ANSI/ISEA Cut Load
880 g
Includes ID Panel
No
Stitching Material
Nylon
Reflective Backing
Yes
Glove Materials
Nylon
ANSI/ISEA Abrasion Level
5
Grip Coating Color
Green
Anti-Static
No
Touchscreen Compatible
No
ANSI/ISEA Abrasion Cycles
18,994
Silicone-Free
No
Glove Hand Style
Left and Right
Includes Double Palm
No
Includes Pull Strap
Yes
Palm Style
Single Layer
Includes Padded Palm
No
Knuckle Protection Material
TPR
Glove Features
Pinch-Point Protection, Reinforced Thumb Crotch
EN 388 Impact Rated
Yes
Waterproof
No
ANSI/ISEA Impact Level
1
Latex-Free
Yes
Grip Pattern
Dotted
Includes Keypad Nib
No
Windproof
No
Cuff Style
Gauntlet
ANSI/ISEA Puncture Force
45 N
Includes Heat Pack Pocket
No
Touchscreen Nib
No
Includes Red Palm
No
Thumb Sweat Wipe
No
Water Resistant
No
Impact Protection Coverage
Knuckles
Grip Coating Material
PVC
Reinforcement Coverage
Reinforced Palm
Finger Coverage
Full Finger
ANSI/ISEA Impact Force
9 kN
Glove Liner Material
Unlined
ANSI/ISEA Puncture Level
2
Brand and Series
Ironclad KONG(R) SDX2-HAD
Includes Pinch Point Protection
Yes
Glove Construction
Cut and Sewn
ANSI/ISEA Heat Level
Not Available
Low-Profile Impact Protection
No
Glove Safety Features
High-Visibility Palm
EN 388 Rating
4331BP
Cut-Resistance Coverage
Palm Side
Rope Channel Reinforcement
No
Glove Material Color
Yellow
High-Visibility
Yes
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Yellow
Oil-Resistant
No
Minimum Temperature
Not Rated

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, ANSI/ISEA Impact Level 1, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, ANSI/ISEA Cut Level A2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.