1-1/2" NPT Stainless Steel Ball Valve Inline

  • Mfr # BVS2THFSSRGSL-150

  • Zoro # G1612530


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVS2THFSSRGSL-150
Zoro #
G1612530
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1 1/2 in
Overall Length
4.3 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in
Ball Opening Size
1.5 in
Handle Length
7.8 in
Handle Height
3.8 in
Connection Size - Side 2
1 1/2 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Combustible Gases
Connection Type
FNPT x FNPT
Item
Ball Valve
Seat Material
RPTFE
Handle Material
Stainless Steel
Standards
API 607, NACE MR0175
Temp. Range
-50 Degrees to 450 Degrees F
Features
ISO Mounting Pad
Stem Material
316 Stainless Steel
Ball Valve Product Group
Manual
Max. Pressure
2,160 PSI CWP
Stem Type
Blowout Resistant
Body Material
Stainless Steel
Compliance
API 607, NACE MR0175
Handle Type
Lever
Seal Material
Graphite
Included Mounting
Actuator Mounting Pad
Operating Temperature - Maximum
450 Degrees F
Coefficient of Volume (Cv)
140
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
200 PSI WSP
Operating Temperature - Minimum
-50 Degrees F
Vented Ball Valve
Non-Vented
Vacuum Service Rating
-29.912 in Hg
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Color - Valve Handle
Red
Handle - Locking
Locking
Maximum Pressure - Combustible Gas
Not Rated
Valve Series
BVS2

Description

Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,160 psi, Maximum Pressure - Steam 200 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.