Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/8 in Pipe Size, 120V AC, High Flow, Brass

  • Mfr # EF8210G001

  • Zoro # G1613035


product price:  $256.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/8 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF8210G001
Zoro #
G1613035
UPC #
094701529229
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/8 in
Center Line Pipe Center Size
2-7/8 in
Overall Height
3-7/16 in
Overall Length
2-3/4 in
Overall Width
2-5/16 in
Orifice Diameter
5/8 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
200 psi Air/Inert Gas, 135 psi Light Oil, 150 psi Water
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Insulation Class
F
Valve Design
2-Way/2-Position
Body Material
Brass
Electrical Connections
1/2 in Conduit Hub
Coil Enclosure
Explosion Proof, Watertight
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Standards
UL Listed
Fluid Temperature - Maximum
180 Degrees F
Valve Positions
2-Position
Includes Seal
Yes
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Light Oil - Minimum
5 psi
Includes Coil
Yes
Thread Type
NPT
Ambient Temperature - Maximum
140 Degrees F
Ambient Temperature - Minimum
14 Degrees F
Mounting Orientation
Vertical
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Frequency
50 Hz, 60 Hz
Wattage
6.1 W
Response Time
1 sec
Operating Pressure Differential Light Oil - Maximum
135 psi
Operating Pressure Differential Water - Maximum
150 psi
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Water - Minimum
5 psi
Coefficient of Volume (Cv)
3
Operating Pressure Differential Air/Inert Gas - Maximum
200 psi
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 3/8 in, Orifice Diameter 5/8 in, Body Material Brass, Coefficient of Volume (Cv) 3, Operating Pressure Differential Air/Inert Gas - Maximum 200 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Explosion Proof, Watertight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.