Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Norgren Polybutylene Elbow, 90 Degrees, 1/8" Tube Size M20400100

Polybutylene Elbow, 90 Degrees, 1/8" Tube Size (Discontinued)

  • Mfr # M20400100
  • Zoro # G1613096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20400100
Zoro #
G1613096
UPC #
746350635546
Country of Origin
Unknown

Dimensions

Tube Size
1/8 in

Details

Item
Elbow, 90 Degrees
Tube Fitting Material
Polybutylene
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Tube
Max. Pressure
150 psi
Basic Pipe Fitting Shape
Elbow
Temp. Range
32 Degrees to 140 Degrees F
Color
White
Specific Pipe Fitting Shape
90 Degrees Elbow
Pipe Fitting Connection Type
Tube
Basic Pipe Fitting Material
Plastic

Description

Elbow, 90 Degrees , Color White, Specific Fitting Shape 90 Degrees Elbow, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.