Annular ter, M2 HSS, 1 1/2 Dia, 1 D
Mfr # 4THA7
Zoro # G1613297
product price:Â $69.45
/eaKey Features
Diameter
1 1/2 in
Annular Cutter Drive Style
Weldon
Cutting Depth
1 in
Shank Dia.
3/4 in
Cutter Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4THA7
Zoro #
G1613297
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1 1/2 in
Cutting Depth
1 in
Shank Dia.
3/4 in
Maximum Cutting Depth
1 in
Cutter Diameter
1 1/2 in
Shank Diameter
3/4 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Cutter Material
High Speed Steel
Annular Cutter Grouping
Annular Cutter
Application
For Drilling Structural Steel
Cutter Finish
Uncoated
Measurement System
Fractional Inch
Decimal Equivalent
1.5
Finish - Machining
Bright
Primary Material Application
Steel
Shank Type - Machining
Weldon Flat
Sub Brand
Slugger
Material - Machining
High Speed Steel
Stack Cut Teeth
Yes
Pilot Pin Included
No
Description
Annular Cutter, High Speed Steel, Bright, 1 1/2 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.