Shop WIDIA

Turning Insert, Trigon, 3, WNMG, 1, Carbide

  • Mfr # 4171055
  • Zoro # G2812341

product price: 
$
7.49
/ea
Sold in multiples of 10 for $74.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171055
Zoro #
G2812341
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG060404FF
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
WNMG331FF
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
Yes
No. of Edges
6
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Steel (P)
Primary Material Application
Steel
Primary Material Application ISO Code
P
Chip-Breaker Code
FF
Insert Holding Type
Straight Hole
Coating Process
CVD
ANSI Code
WNMG331FF
Finish - Machining
TiN
Shape
Trigon
Secondary Material Application
Cast Iron
Material - Machining
Carbide
Clearance Angle
0 Degrees
Number of Cutting Edges
6
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K
Chip-Breaker Style
Double Sided
Included Angle
80 Degrees
Manufacturer Grade
WP15CT
Cutting Application
Outside and Inside Diameter Turning
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
1/64 in
Insert Thickness
0.1875"
Nose Radius
0.016"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
0.1500 in
Thickness
3/16 in
Cutting Edge Length
6.52mm

Description

Turning Insert, Chip-Breaker Code FF, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.